Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-MU6374BK Niecy M Signature Crossbody Bag; Black
Mfr # MKF-MU6374BK
Zoro # G503947489
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-MU6374BK
- Zoro # G503947489
- UPC # 748926236799
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments
- M Signature Design
- Double Zip Top Closure
- Decorative M Emblem
- Adjustable Shoulder Strap Extends Up To 48"
- Interior Features Triple Spacious Compartments, Includes A Mid-Hidden Snap Open Pocket, Wall Zipper Pocket, Two Deep Slip In Pockets
- Color: Black
- Material: Made Of High-Quality Vegan Leather
- Dimension: 10.5" x 7.6" x 4"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Black Toner Cartridge 20K YLD (TNP44)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x55Yd, 6RL/PK, Clear 6PK (DUC240053)
- SOUTHWORTH Paper, White Cotton, 24No, PK100 (R14CF)
- BROTHER Film, Roll, Continuous, We (BRTDK2212)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- Mkf Collection By Mia K Canvas Bags