Shop All Cases and Totes
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-MU6365W-WH Lady II M Signature Tote & Wallet Set; White
Mfr # MKF-MU6365W-WH
Zoro # G703875858
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-MU6365W-WH
- Zoro # G703875858
- UPC # 748926314916
- Country of Origin China
- Category Cases and Totes
Description
Lady Ii M Signature Tote & Wallet Set.
Features- Made of high-quality faux leather & Fabric lining
- Designed with luxurious gold tone embellishments and removable MKF charm
- Zip top closure
- Small tote interior features zippered and slip in pockets
- Interior features a spacious compartment with zippered pocket and a bonus small handbag
- Exterior features Front Zippered pocket
- Color: White
- Material: Faux Leather
- Handbag handle drop: 9 in.
- Bonus small bag measurements: 7 H x 4 D x 11.5 L in.
- Bonus small bag handle drop: 4 in.
- Wallet Measurements: 4 H x 2 D x 8 L in.
- Removable wristlet strap: 6 in.
- Measurements: 9.5 H x 4 D x 15 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON KLAUS Iris Scissors, 3.5in, Curved, Sharp/Sharp Tip, German Grade (VK102-2109)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18951)
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- ZORO SELECT Literature Mailers, 16" x 16" x 4", White, 25/Bundle (55VL17)
- LIBERTY MOUNTAIN Liberty Mountain 148140 50ft. Kayakers Throw Bag (148140)
- ECO STYLE Laptop Carrying Backpack Fits up to 15" (ETEX-BP15-CF)
- CANON Soft Carrying Case For P-150/P150M/P-215/P-215Ii (4179B016)
- NITE IZE Cell Phone Car Mount Kit, Black (STCKP-01-R8)
- SUPERBAGLINE Superbagline QSB57 White Grocery Bag - Pack of 50 (QSB57 White)
- PREFERRED NATION Preferred Nation P1158.TEAL Rolling Tote; Teal (P1158.TEAL)
- LIBERTY MOUNTAIN 10 x 28 Tele Compress Bag (145365)
- Mkf Collection By Mia K. Cases and Totes