Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-MU6365W-BK Lady II M Signature Tote Bag & Wallet Set; Black - 3 Piece
Mfr # MKF-MU6365W-BK
Zoro # G003947644
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-MU6365W-BK
- Zoro # G003947644
- UPC # 748926314879
- Country of Origin China
- Category Canvas Bags
Description
Design with Luxurious gold tone embellishments. The Jamilah Cross-body is everyone favorite everyday cross-body, The Jamilah Cross-body is a two-compartment style, it has a snap closure making it easy open and close and to put in belonging and go. The Jamilah Cross-body is croco mix material style and is hand-painted edges, has adjustable strap making it very comfortable to hold and expend however long you desire.
Features- Lady II M Signature Tote Bag & Wallet Set
- 3 Piece
- 2 interior pockets, 1 interior zipper pocket with our signature Mia K. Collection Plate
- Color: Black
- Material: Made of high-quality vegan leather.
- Handle Drop: 22"
- Dimension: 10" x 5" x 10"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Green, 1000/Case (G12083B)
- RAPID Staples, High Capacity, 5/16", PK5000 (90003)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, Open Top, PK25 (45911)
- FLIPSIDE PRODUCTS Magnetic Whiteboard Eraser, PK12 (35012)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- Mkf Collection By Mia K. Canvas Bags