Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-MU6361RD Elisa M Signature Tote & Shoulder Bag; Red
Mfr # MKF-MU6361RD
Zoro # G903947737
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-MU6361RD
- Zoro # G903947737
- UPC # 748926267861
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold-Tone Embellishments
- Open Top With Center Snap Closure
- Top Zipper Closure
- Removable M Keychain
- Interior Features Zippered And Slip In Pockets
- Exterior Features Back Deep Zippered Pocket
- Adjustable /Removable Shoulder Strap 48"
- Triple Spacious Compartments; One Zippered And Two Snap Closure Compartments
- Color: Red
- Material: Made From High Quality Faux Leather
- Size: 8"
- Dimension: 13.5" x 10" x 4.5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Folder, 2-Pocket, Letter, Ast 25PK (AVE47993)
- DELL Dell 200715 High Yield Toner Cartridge for Dell B2375 (200715)
- ADAM EQUIPMENT Digital Compact Bench Scale 75kg/165 lb. Capacity (GFC 165a)
- PAPER MATE Paper Mate Write Bros Black Ball Point Pen , 10PK (9333499C)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- EN ROUTE TRAVELWARE En Route Travelware 155 10 x 11 in. Neoprene Tote - Black (155)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- Mkf Collection By Mia K Shipping & Packing Bags