Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-MU6355BK Valerie Milan M Signature Crossbody Bag; Black
Mfr # MKF-MU6355BK
Zoro # G103947520
product price: $44.05
/ea
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-MU6355BK
- Zoro # G103947520
- UPC # 768855582088
- Country of Origin China
- Category Canvas Bags
Description
Valerie Milan M Signature Crossbody Bag, Black.
Features- Fabric lining
- Designed with luxurious gold tone embellishments
- Zip top closure
- Tab-front design with studded Milan logo
- Removable & Shoulder Strap Extends to 48 in.
- Interior features a spacious compartment with a zippered wall pocket and open pouch pocket
- Exterior features two front zippered pockets and one back zippered pocket
- Color: Black
- Fabric: Lining
- Material: Faux Leather
- Measurements: 9 H x 2 D x 7 W in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Stapler, Desk, Full, 20Sh, Black (62835)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- KONICA MINOLTA Magenta High Capacity Toner 6K YLD (A0X5330)
- ZORO SELECT Insulated Box Liner, 8" L, 8" W, 8" H, PK25 (56LA21)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- Mkf Collection By Mia K. Shipping & Packing Bags