Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-MU6345BRG Siena M Signature Handbag ; Brown
Mfr # MKF-MU6345BRG
Zoro # G303947481
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-MU6345BRG
- Zoro # G303947481
- UPC # 748926315937
- Country of Origin China
- Category Canvas Bags
Description
Features
- Made of high quality faux leather & Fabric lining
- Designed with luxurious gold tone embellishments and detachable faux leather Milan logo medallion
- Metal feet to keep purse upright & Zip top closure
- Interior features a spacious compartment with two zippered pockets and slip in pockets
- Exterior features back zippered pocket and front zippered pocket
- That also has an additional compartment with a snap closure
- It also has two zippered pockets to give additional space to compartment
- Handle drop 7 in.
- Removable & adjustable shoulder strap, adjusts up to 50 in.
- Color: Brown
- Material: Faux Leather
- Measurements: 9.5 H x 5 D x 14 W in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 3" x 4 1/2", Clear, 1000/Case (PL470)
- DECKER TAPE PRODUCTS Label, DL1950, LITHIUM BATTERY UN3480, 4-5/8" X 5" (DL1950)
- BSC PREFERRED 7 x 4 x 3'' White Corrugated Mailers, 50PK (S-431)
- ACROPRINT Ribbon Cartridge, Black/Red (39-0127-002)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- Mkf Collection By Mia K. Shipping & Packing Bags