Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-MM5739BR Geneve M Signature Crossbody Bag; Brown
Mfr # MKF-MM5739BR
Zoro # G203947802
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-MM5739BR
- Zoro # G203947802
- UPC # 768855569003
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Fabric Lining
- Feature: Designed With Luxurious Gold Tone Embellishments And Rhinestones
- Zip Top Closure
- Exterior Features Two Front Zippered Pocket
- Removable/Adjustable Shoulder Strap, Adjusts Up To 48"
- Interior Features Spacious Compartment With Zippered Pocket And Slip In Pockets
- Color: Brown
- Material: Made Of High Quality Faux Leather
- Wristlet Strap: 7"
- Dimension: 8.5" x 6" x 1.5"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35471)
- DECKER TAPE PRODUCTS Label, DL3623, NEXT DAY AIR, 2" X 3" (DL3623)
- KUBINEC Kubinec CL-3424 0.75 in. Orange Woven Polyester Strap; 1650 ft. Coil - 2550 lbs System Strength (CL-3424)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- Mkf Collection By Mia K Shipping & Packing Bags