Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-LKC-BM3350WH Casey M Signature Tote & Crossbody Bags Set - 2 Piece
Mfr # MKF-LKC-BM3350WH
Zoro # G203947611
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-LKC-BM3350WH
- Zoro # G203947611
- UPC # 759740298399
- Country of Origin China
- Category Canvas Bags
Description
This bag is part of the MKF Collection by Mia K. and has no association with Mia Farrow.
Features- Designed with luxurious gold tone embellishments and removable M keychain
- Zip top closure
- 2 Piece
- Interior includes a spacious compartment
- Size: 15.5 x 9.5 x 5.5 in.
- Handbag Handle Drop: 10.5 in.
- Bonus Small Crossbody Bag Measurements: 13 x 11 x 4 in.
- Removable Strap: Adjusted to 48 in.
- Material: Made of High-Quality Faux Leather & Fabric Lining
- Designed by: Mia.K
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 108R01419 Drum Unit, 48,000 Page-Yield, Yellow (108R01419)
- PACON Ecology Filler Paper, 3-Hole, 8.5 x 11, Medium/College Rule, PK150 (3202)
- ACCO 2-Piece Steel Fastener, 3" Capacity, Pk50 (A7070723F)
- SHARPIE Highlighter, Wide Barrel, Yellow, PK12 (25005)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- Mkf Collection By Mia K. Canvas Bags