MKF Collection by Mia K. MKF-LKC-3908YL Tessa Tote Bag; Yellow
Mfr # MKF-LKC-3908YL
Zoro # G103947384
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-LKC-3908YL
- Zoro # G103947384
- UPC # 726667357164
- Country of Origin China
- Category Canvas Bags
Description
The Tessa Tote bag is designed in the luxury crocodile-embossed vegan leather. This impeccable classic shape tote has ample room to hold everyday essentials, and it comes with a beautiful matching wristlet. The Tessa Tote bag has a top zip closure for your safety. It is a one-compartment bag with two slip pockets, a large interior zipper pocket and a wall zipper pocket. The Tessa Tote has also two side deep slip pockets and a back zipper pocket. Designed with gold-tone embellishments, it has our signature circle emblem for decoration. The Tessa Tote bag has a structured silhouette with a flat base for stability and protective metal feet. It has two top handles with adjustable buckle.
Features- High quality vegan leather crocodile-embossed
- Gold-tone hardware
- Exterior details: two side deep slip pockets and a back zipper pocket
- Interior details: two slip pockets, a large interior zipper pocket and a wall zipper pocket
- Fabric lining
- Zip fastening
- Interior features two slip pockets, a large interior zipper pocket and a wall zipper pocket. Exterior features two side deep slip pockets and a back zipper pocket.
- Color: Yellow
- Handle Drop: 8.6"
- Dimension: 10.5" H x 5.5" W x 11.4" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Bulldog Grip Clips No. 1 1.3" Width for Paper, PK36 (58500)
- PILOT Pilot® Creative Permanent Marker, Extra Fine, 0.5mm, Silver Ink (41801)
- PCI Oki C5100 42804504 Black Toner Ctg 6.5K (42804504-PCI)
- 2000 PLUS Received Date Stamper, Red (011092)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5503NV Grace Signature & Croc Embossed Tote Bag; Navy (MKF-UM5503NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- Mkf Collection By Mia K. Canvas Bags