Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-BM3384RD Fula Signature Satchel Bag; Red
Mfr # MKF-BM3384RD
Zoro # G503947717
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-BM3384RD
- Zoro # G503947717
- UPC # 748926290173
- Country of Origin China
- Category Canvas Bags
Description
Fula Signature Satchel Bag, Red.
Features- Fabric lining
- Designed with luxurious gold tone hardware
- Top around zipper closure
- M keychain
- Metal feet to upright position
- Handle drop- 6 in.
- Adjustable and removable Shoulder Strap Extends to 50 in.
- Interior features a spacious compartment with a wide wall zipper pocket, two slip in pocket, and a mid-zipper compartment
- Exterior features a front zipper pocket a back-zipper pocket
- Color: Red
- Fabric: Lining
- Material: Made of high-quality vegan leather
- Measurements: 10 H x 4.5 D x 16 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIP-LITE Ship-Lite® Flat Envelope, 6" x 9", White, 100/Case (SLF0609WH)
- SMARTMAX Magnetic Discovery Set, 42 Pieces (SMX501)
- ZORO SELECT Manila File Folder, Letter, 1/3Cut, PK100 (NAT00836)
- SMEAD Folder, Classf, Lg, 2Pktdiv, Be Pk (SMD19081)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- Mkf Collection By Mia K. Canvas Bags