Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-BM3384CH Fula Signature Satchel Bag; Chocolate
Mfr # MKF-BM3384CH
Zoro # G303947733
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-BM3384CH
- Zoro # G303947733
- UPC # 748926290159
- Country of Origin China
- Category Canvas Bags
Description
Fula Signature Satchel Bag, Chocolate.
Features- Fabric lining
- Designed with luxurious gold tone hardware
- Top around zipper closure
- M keychain
- Metal feet to upright position
- Handle drop- 6 in.
- Adjustable and removable Shoulder Strap Extends to 50 in.
- Interior features a spacious compartment with a wide wall zipper pocket, two slip in pocket, and a mid-zipper compartment
- Exterior features a front zipper pocket a back-zipper pocket
- Color: Chocolate
- Fabric: Lining
- Material: Made of high-quality vegan leather
- Measurements: 10 H x 4.5 D x 16 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR Graphite Drawing Set, 18 Piece Set 12PK (SAN24261)
- SAMSILL Binder, 1" Round Ring, 1-1/2"Wx10-1/2"Lx11-3/5"H, 12/CT, WE 12PK (SAMI008537C)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 4", White, 50/Bundle (55VK65)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- U.S. SHELL Designer Shell Gift Bag (8462)
- Mkf Collection By Mia K. Shipping & Packing Bags