Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-BM3377CH Koura Satchel Bag; Chocolate
Mfr # MKF-BM3377CH
Zoro # G303947931
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-BM3377CH
- Zoro # G303947931
- UPC # 748926277464
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zipper closure
- Metal feet to bag upright position
- Handle Drop- 6 in
- Slightly structured silhouette
- Adjustable and removable shoulder strap extends to 50in
- Interior features a spacious three zipper compartments, two slip in pockets, and a wall zipper pocket
- Color: Chocolate
- Fabric: lining
- Material: Made of high-quality vegan leather
- Measurement Dimension: 12.5 in L x 9 in H x 6 in D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding Cover, 8-1/2x11", 7.5mil, PVC, PK100 (52089)
- AVERY DENNISON Laser Labels, 1x2-5/8, Yellow, PK750 (5972)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- DEBCO Debco NW5462 Non Woven Insulated Grocery Tote - Black - 12 Pack (NW5462)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- Mkf Collection By Mia K Shipping & Packing Bags