Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-BM3343NV Braylee Tote Bag; Braylee Navy - Large
Mfr # MKF-BM3343NV
Zoro # G703947586
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-BM3343NV
- Zoro # G703947586
- UPC # 748926305730
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- Handle drop 10.5 in.
- Braylee Tote Bag
- Designed with luxurious gold tone embellishments and removable MKF charm
- Zip top closure
- Interior features a spacious compartment with two zippered pockets and slip in pockets
- Exterior features back zippered pocket and two side slip in pockets
- Color: Braylee Navy
- Size: Large
- Material: Made of high quality faux leather, Fabric lining
- Measurements: 10.5" H x 13.5" L x 6" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel Pen, Medium 0.7mm, Black, PK12 (2096159)
- PACTIVORATION Pactiv Corporation SD5016Y Deli Cup Plast; Case Of 480 - 16 oz. (SD5016Y)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- SMEAD Report Cover 8-1/2 x 11", 2", Red (81724)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- Mkf Collection By Mia K. Canvas Bags