Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-9918BG Feni Hobo Bag by Mia K. - Beige
Mfr # MKF-9918BG
Zoro # G503947526
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-9918BG
- Zoro # G503947526
- UPC # 748926289832
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Tote bags to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality.
Features- Fabric lining
- Designed with luxurious gold tone hardware
- Top zipper closure
- Slouchy silhouette
- Flat bottom
- POCKETS: Interior features a spacious compartment with a mid-centered zipper pocket
- Two slip in pockets ideal for a phone, keys and a wall zipper pocket
- Exterior features slip-in pocket one on each side
- Color: Beige
- Material: Made of high-quality vegan leather
- Measurement: 12 L x 12.5 H x 7 D in.
- Handle drop: 10"
- Handle Length: 21"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE MOISTENER, FINGERTIP, 1.5OZ (LEE12134)
- SAMSILL Non-Stick View D-Ring Binder, 6", Black (16420)
- GENERAL Paper Bags, 50 lbs Cap., #12, 7"w x 4.38"d x 13.75"h, Kraft, PK500 (29812)
- THERMOSAFE Bottle Shipper, 4 Oz, PK100 (373)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- Mkf Collection By Mia K. Canvas Bags