Shop All Accessories
Mkf Collection By Mia K
MKF Collection by Mia K MKF-3643BR Kennedy Tote with Wallet; Grey - 2 Piece
Mfr # MKF-3643BR
Zoro # G403875714
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-3643BR
- Zoro # G403875714
- UPC # 748926279796
- Country of Origin China
- Category Accessories
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zipper closure
- Flat Bottom
- Wallet features eight card slots, two full bill compartments, and a mid-centered zipper pocket
- Matching wallet with wristlet handle
- Structured silhouette
- Faux croc texture
- Handle Drop- 9.5 in
- Wristlet handle- 6 in
- Adjustable and removable shoulder strap extends to 50in
- 2 Piece
- Interior features a spacious compartment with two slip- in pockets and a wall zipper pocket
- Exterior features a back-zipper pocket
- Color: Grey
- Fabric: lining
- Material: Made of high-quality vegan leather
- Wallet: 8 in L x 4 in H x 1 in D
- Tote Dimension: 13 in L x 10 in H x 4.5 in D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, M, 1 PR (IMPC5-88-009)
- CONDOR Ball Valve Lockout, 1-1/2 in. to 2 in. (48KV25)
- GUARDIAN PURE SAFETY GROUP SERIES 1 HARNESS, XL-XXL, PT (37006)
- NIROFLEX USA Apron, 22" L, 22" W, Silver Color, Universal (S4-2222A)
- REDGARD Waterproofer Redgard 1G (LQWAF1-2)
- PYRAMEX Sideshields, Clear, PR (SS100)
- GRID WALLET Forged Carbon Wallet with Money Clip (FRGDCARBON-CLIP)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON SKULL, TAN BLACK, S (201-S002)
- GROOVE LIFE Serenity Unisex Round Assorted Stackable Rings Silicone Water Resistant Size 6 (R9-112-06)
- RAM BOARD Ram Board RB38100 38 in. x 100 ft. Ram Board (128015)
- CUSTOM LEATHERCRAFT Suspenders Work Blue (110BLU)
- Mkf Collection By Mia K Workwear