Shop All Accessories
Mkf Collection By Mia K
MKF Collection by Mia K MKF-3643BK Kennedy Tote with Wallet; Grey - 2 Piece
Mfr # MKF-3643BK
Zoro # G103875755
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-3643BK
- Zoro # G103875755
- UPC # 748926279789
- Country of Origin China
- Category Accessories
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zipper closure
- Flat Bottom
- Wallet features eight card slots, two full bill compartments, and a mid-centered zipper pocket
- Matching wallet with wristlet handle
- Structured silhouette
- Faux croc texture
- Handle Drop- 9.5 in
- Wristlet handle- 6 in
- Adjustable and removable shoulder strap extends to 50in
- 2 Piece
- Interior features a spacious compartment with two slip- in pockets and a wall zipper pocket
- Exterior features a back-zipper pocket
- Color: Grey
- Fabric: lining
- Material: Made of high-quality vegan leather
- Wallet: 8 in L x 4 in H x 1 in D
- Tote Dimension: 13 in L x 10 in H x 4.5 in D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- MAXIM LIGHTING House Number 2 - Singleton (53632WT)
- 3M Combination Cartridge/Filter, Snap On/Off, OV, HEPA, Black, Magenta, 5 PK, NIOSH (TR-6510N)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, XL, 100 PK, Beige (56816)
- OCCUNOMIX Shin Reflector (LUX-SG-Y)
- FRIO Insulin Cooling Extra Small Wallet- Burgundy- 5.5 in. x 5 in. (1130GlauBurg)
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- ZEP-PRO Zep-Pro UAL-IWNT1-MOS Alabama Crimson Tide Concho Emblem Mossy Oak Nylon And Leather Bi-Fold Passcase Wallet (UAL-IWNT1-MOS)
- ZEPPELINPRODUCTS ZeppelinProducts UAL-IWD2-BRW Alabama Trifold Debossed Leather Wallet (UAL-IWD2-BRW)
- FRIO Insulin Cooling Pump Wallet- Purple- 4.75 in. x 3.25 in. (1130PumpPur)
- RADIANS Radians Neck Cord (NC-BLACK)
- Mkf Collection By Mia K Workwear and Protective Clothing