Shop All Canvas Bags
Mkf Collection By Mia K
MKF Collection by Mia K MKF-2519MD Relli Crossbody Bag; Mustard
Mfr # MKF-2519MD
Zoro # G303947962
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K
- MFR # MKF-2519MD
- Zoro # G303947962
- UPC # 748926276856
- Country of Origin China
- Category Canvas Bags
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- This bag is part of the MKF Collection by Mia K. And has no association with Mia Farrow
- Designed with luxurious gold tone hardware
- Top zipper closure
- Structured silhouette
- Flat bottom
- Handle Drop- 23 in
- Interior features a spacious compartment with a wide slip in pocket and a wall zipper pocket
- Exterior features a front zipper pocket
- Color: Mustard
- Fabric: lining
- Material: Made of high-quality vegan leather
- Measurement Dimension: 9 in L x 8.25 in H x 2 in D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3242, SCRAP, 2" X 3" (DL3242)
- LEARNING ADVANTAGE Wire Beads And Gears Activity Wall Panel, Horse (50678)
- DYKEM Paint Marker, Fine Tip, Red Color Family, Paint (41002)
- NATIONAL GEOGRAPHIC National Geographic Europe Wall Map, 34" Width, 24" Length (RE00620147)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- Mkf Collection By Mia K Canvas Bags