Shop All Canvas Bags
Mkf Collection By Mia K.
MKF Collection by Mia K. MKF-2226BK Georgina Crossbody Bag; Black
Mfr # MKF-2226BK
Zoro # G003947552
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mkf Collection By Mia K.
- MFR # MKF-2226BK
- Zoro # G003947552
- UPC # 726667359687
- Country of Origin China
- Category Canvas Bags
Description
Crafted from high-quality vegan grainy leather, our Georgina Crossbody Bag is made for days or nights on the go. With a lightly structured and compact design, The Georgina Crossbody will become your everyday favorite. The interior features a wall zippered pocket to keep your small belongings organized and a slip pocket at the front. The Georgina Crossbody has a top zipper closure to keep your items secure. It is designed with gold-tone embellishments, and it is finished with a tassel.
Features- Georgia Crossbody Bag
- Adjustable Shoulder strap extends to 48 in.
- Interior features a wall zippered pocket
- Exterior features one slip pocket
- Color: Black
- Material: Faux Leather
- Measurements: 5.5 H x 3 W x 8.25 L in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Planner, 8-1/2" x 11" Sheet, Camo, 1-3/4" H (9250M-MX)
- BSC PREFERRED 11 1/8 x 8-3/4 x 2 5/16'' White Literature Mailers, 50PK (S-161)
- TOPS BUSINESS FORMS Tops Wirebound 3-Subject Notebook, College Rule, 9-1/2 x 6, White, 150 Sheets/Pad (65362)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Orange, 500/Roll (DL635H)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519WH Kristal M Signature Tote Bag; White (MKF-TLKC-UM5519WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5503NV Grace Signature & Croc Embossed Tote Bag; Navy (MKF-UM5503NV)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- Mkf Collection By Mia K. Shipping & Packing Bags