Shop All Hacksaw and Coping Saw Blades
M.K. Morse
Standard Hacksaw Blade, 1/2 in W x 12 in L Blade, HSS Co-8 Cutting Edge, 24 TPI, Bi-Metal/HSS Co-8 B
Mfr # HHCB1224-2
Zoro # G108796444
product price: $4.15
/ea
Sold in multiples of 5 for $20.75
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.K. Morse
- MFR # HHCB1224-2
- Zoro # G108796444
- UPC # 50326304054
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Description
M.K. Morse Hacksaw Blade, Standard, 12 in Blade Length, 1/2 in Blade Width, 0.025 in Blade Thickness, Bi-Metal/HSS Co-8 Blade, 24 TPI, Straight Teeth, 12 in Overall Length, HSS Co-8 Cutting Edge, Copper, Conduit, Wood, Iron, Pipe, Tubing Stainless Steel and Plastic or Any Machinable Metal Material Application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO23/32)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70257)
- WESTWARD Alloy Steel Die 1 In Width, 7/16-14 UNC (CCT1060-109)
- PRIME-LINE 1/8 in., 1/4 in., 3/8 in., 1/2 in. and 3/4 in. Pipe Nipple Extractors 1 Set (RP77355)
- MILWAUKEE TOOL 12" PVC/ABS Saw Replacement Blade (48-22-0222)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 10 Pack (KBS1218-10)
- STANLEY Hacksaw, 15-3/8 In., Bi Material (STHT20140)
- DEWALT Hacksaw Blade, 12x1-1/2 In., PK3 (DWHT20558)
- ARTU Tungsten Carbide Grit Rod Saw Blade, 6" (01720)
- ARTU Hacksaw Blade, Tungsten Carbide Grit, 12In (01760)
- DIABLO BLADE HARDIE 10"" 6T (D1006DH)
- M.K. Morse Hacksaw and Coping Saw Blades