Shop All Hole Saws
M.K. Morse
Hole Saw, Advanced, Series: MHSA, 1 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 1/2-20 Arbor, 1/4 in
Mfr # MHSA16C
Zoro # G008681338
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.K. Morse
- MFR # MHSA16C
- Zoro # G008681338
- UPC # 50326116169
- Country of Origin United States
- Category Hole Saws
Description
M.K. Morse Hole Saw, Advanced, Series: MHSA, 1 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 1/2-20 Arbor, 1/4 in dia x 3-3/32 in L Drill, M42 HSS-Co 8 Cutting Edge, Bi-Metal Body, Toothed Cutting Edge, 175 to 525 RPM, Hex Shank, 3/8 in Shank, Red, Applicable Materials: Machinable Metal, Nail Embedded Wood, Plastic, Stainless Steel Alloy and Wood.The all new advanced bi-metal hole saw by M.K. Morse. Our latest sawing innovation replaces all current Morse bi-metal hole saw solutions into one, simple optimized powerhouse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Phillips, Spanner, Slotted, TORX Pin Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151ELEV-CH/OR-B)
- STANLEY 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 10-1/4" L, Chrome Finish (89-819)
- EVOLUTION 1/4 To 1-3/8" Straight Flute Step Drill (SD-11)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap (I0443)
- M.K. MORSE MHSA52C 3-1/4 REAL MCCO HOLE SAW (116527)
- M.K. MORSE MHSA11C 11/16 REAL MCCOY HOLE SAW (116114)
- M.K. MORSE MHSA10C 5/8 REAL MCCOY HOLE SAW (116107)
- M.K. MORSE MHSA16C REAL MCCOY HOLE SAW 1 IN (116169)
- MORSE 177443 MHS Advanced Hole Saw, 2-3/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS44)
- CENTURY DRILL & TOOL 3" Bi-Metal Hole Saw Shark Tooth (05048)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 7 (DHS0875CF)
- M.K. Morse Hole Saws & Cutters