Shop All Circular Saw Blades
M.K. Morse
Circular Saw Blade, Series: Metal Devil, 12 in dia, 0.079 in Thickness, 1 in Arbor, TCG Teeth, 80 Te
Mfr # CSM1280NAC
Zoro # G508681227
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand M.K. Morse
- MFR # CSM1280NAC
- Zoro # G508681227
- UPC # 50326101653
- Country of Origin United States
- Category Circular Saw Blades
Description
M.K. Morse Circular Saw Blade, Series: Metal Devil, 12 in dia, 0.079 in Thickness, 1 in Arbor, TCG Teeth, 80 Teeth, 10Deg Tooth Angle, 3800 RPM Maximum, 4-1/2 in Cutting Depth, 0.102 in Kerf, Carbide Cutting Edge, Applicable Materials: Aluminum, Iron, Steel, Brass and Copper, Ferrous Metal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 10mm Hex Bit Socket, Metric 3/8" Drive (CMMT42679)
- VERMONT GAGE Pin Gage Set, Plus, 0.061-0.250 In, Black (901100400)
- K-TOOL INTERNATIONAL Battery Charger, 18.5V Ni Cd (KTI72216)
- KNIPEX Cable Stripping Knife Hook, 7 1/8 in L (98 55)
- M.K. MORSE 1/8 in - 1/2 in H.S. STEEL STEP 124423 (SDSS03)
- M.K. MORSE MK MORSE 3/16in - 1/2in H.S. STEEL STEP 124430 (SDSS04)
- M.K. MORSE 1/4 in - 1-3/8 in HS STEEL STEP 124492 (SDSS10)
- M.K. MORSE MK MORSE ARBOR FAST ADAPT QR 5/8 THRD 143011 (MQR58C)
- M.K. MORSE 3/16 in - 7/8 in H.S. STEEL STEP 124447 (SDSS05)
- M.K. MORSE CT HOLE CUTTER DEEP DRILL XL 167482 (CTDPXL)
- PORTER-CABLE 4 in. Replacement Joiner Blade (5558)
- M.K. Morse Power Saw Blades