Shop All Electric Polishers And Buffers
Mk Diamond Products
Wet Polishing Pad Kit, 5-Step
Mfr # 168028
Zoro # G4414798
Free Shipping & Returns
Not eligible for select promotions
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 168028
- Zoro # G4414798
- UPC # 092333907149
- Country of Origin Korea, Republic of
- Category Electric Polishers And Buffers
Details
Promotion Restriction | Not eligible for promotion |
Item | Wet Polishing Pad Kit,5-Step |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Wet Polishing Pad Kit,5-Step
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-24 (625-24)
- S&G TOOL AID CORPORATION Tool Aid TA87880 18" Urethane Cut Out Knife (TA87880)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 14.0x1.50mm (95622)
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (449006)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher (Tool Only) (2684-20)
- 3M Palm Buffer, 3" dia. (CP-WL)
- DEWALT 7" / 9" Variable Speed Polisher with Soft Start (DWP849X)
- DEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit (DCM848P2)
- HARDIN 4" Variable Speed 110V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN) (WP800)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- MILWAUKEE TOOL M18 18V Cordless 7 in. Variable Speed Polisher - Tool Only (ML2738-20)
- Mk Diamond Products Electric Polishers And Buffers