Shop All Putty & Joint Knives, Spatulas, Scrapers
Mk Diamond Products
Replacement Floor Scraper Blade, 7-3/8" L
Mfr # 167796
Zoro # G604382912
product price: $12.49
/ea
Not eligible for select promotions
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Steel
- Blade Length 7 3/8 in
- Color Gray
- Application Concrete Prep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 167796
- Zoro # G604382912
- UPC # 092333903851
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 7 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Steel |
Color | Gray |
Application | Concrete Prep |
Nonsparking | No |
Item | Replacement Floor Scraper Blade |
Material Application | Concrete, Wood |
Blade Type | Rectangular |
Product Type | Scraper Blade |
No. of Edges | 1 |
Description
Replacement Floor Scraper Blade, Material Application Concrete, Wood, Blade Length 7 3/8 in, Product Type Scraper Blade, Application Concrete Prep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-12 HSS Hex Die (DWTHSHEX11412)
- WILLIAMS 1/4" Drive, 4mm Metric Socket, 6 Points (MMD-604)
- WHEELER-REX Hole Cutter, w/Milwaukee Drill (3092)
- POWERBUILT 24Mm Combination Wrench Polished (644128)
- DEWALT Putty Knife, CS, Soft Grip Handle, 3 (DXTT-2-149)
- VULCAN Knife Drywall Taping 12In Ss (36053)
- HYDE 112Stiff Putty Knife (2150)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- CRAFTSMAN Razor Blade Gasket Scraper (CMMT98329)
- WESTWARD Putty Knife, Flexible, 4", Polypropylene (13A713)
- WESTWARD Joint Knife, Flexible, 5", SS (46A908)
- Mk Diamond Products Putty & Joint Knives, Spatulas, Scrapers