Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Mk Diamond Products
Replacement Floor Scraper Blade, 10" L (Discontinued)
Mfr # 167619
Zoro # G5779954
This Product is Discontinued
Key Features
- Blade Width 3 in
- Blade Material Steel
- Blade Length 10 in
- Color Gray
- Application For Removal Of VCT Tile, Carpet, Sheet Vinyl, Adhesives And Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 167619
- Zoro # G5779954
- UPC # 092333900140
- Country of Origin Unknown
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 10 in |
Details
Blade Material | Steel |
Color | Gray |
Application | For Removal Of VCT Tile, Carpet, Sheet Vinyl, Adhesives And Coating |
Number of Pieces | 1 |
Item | Replacement Scraper Blade |
Blade Type | Rectangular |
No. of Edges | 1 |
Nonsparking | No |
For Use With | 6NRF2 |
Product Type | Scraper Blade |
Material Application | Concrete, Wood |
Description
If you need to replace your current floor scraper blade, this MK Diamond Products Replacement Floor Scraper Blade is the perfect choice. The rectangular steel blade has a width of 3 in. and a length of 10 in. It is gray in color and comes with one edge. It also features an anti-rust finish that will ensure it lasts for years to come. If you are looking for a replacement floor scraper blade, look no further than this product from MK Diamond Products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.