Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 9"
Mfr # 156369
Zoro # G4415297
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 156369
- Zoro # G4415297
- UPC # 092333762557
- Country of Origin China
- Category Core Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,9" |
Description
Premium Wet Core Bit,Orange,9 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 144" Extension (75XT144AA)
- COLLINS AXE 12 lb Single Bit Splitting Maul 30 in. Steel Handle (TJ-12-C/32422)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0433)
- BEST WAY TOOLS Screw Holder (25600)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3-1/2" (48-20-5050)
- BOSCH Spline Core Bit, 2-5/8in., Spline (HC8026)
- MILWAUKEE TOOL 3-9/16 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5428)
- DIAMOND VANTAGE Core Bit, 2-1/2 x 1-1/4-7 in (02514JWZGH)
- DIAMOND VANTAGE Core Bit, 4-1/2 x 1-1/4-7 in (04514JWZGH)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1030)
- BOSCH Core Adapter, 18in., SDS Max (CAM018)
- Mk Diamond Products Core Drill Bits