Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 7"
Mfr # 156366
Zoro # G4415315
product price: $423.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 156366
- Zoro # G4415315
- UPC # 092333762533
- Country of Origin China
- Category Core Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,7" |
Description
Premium Wet Core Bit,Orange,7 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (291257)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- PROTO 1/2" Drive, SAE 2-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5380CF)
- PROTO Combination Wrench, Head 36mm, 12 Points (J1236M-T500)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- MILWAUKEE TOOL MX Core Drill Kit, Diamond Ultra Wet Bit (MXF301-2CXS,48-17-5020,48-17-5030)
- MILWAUKEE TOOL 1" x 12" Diamond Premium Wet Core Bit Extension (48-17-4010)
- EAGLE TAPTEK CUTTING TOOLS 7/8 in X 1-1/4-7 CORE DRILL WET (CDW-8750-1-1/4-7)
- DEWALT Core Bits (DW55012)
- MILWAUKEE TOOL 5" Pre-Stressed Diamond Wet Core Bit (48-17-1050)
- MILWAUKEE TOOL 6" Pre-Stressed Diamond Wet Core Bit (48-17-1060)
- Mk Diamond Products Core Drill Bits