Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 3"
Mfr # 156356
Zoro # G4415428
product price: $190.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Maximum Drilling Depth 14 in
- Primary Material Application Concrete; Asphalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 156356
- Zoro # G4415428
- UPC # 092333762434
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 14 in |
Maximum Drilling Depth | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,3" |
Primary Material Application | Concrete; Asphalt |
Description
Premium Wet Core Bit,Orange,3 In., 14 in Overall Length, Maximum Drilling Depth 14 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 1-1/2" Blade W, White (69715)
- GREY PNEUMATIC Torque Extension 1/2" Dr, 7.63" L, 1 Pieces (28100)
- GREAT NECK 8-Piece Steel Pliers and Wrench Tool Set (87900)
- GEARWRENCH COMBO WRENCH RATCH11/16"" (9022)
- DEWALT Core Bits (DW55015)
- DIAMOND VANTAGE Core Bit, Dry, 3-1/2 x 5/8-11 in (03512HDZGH)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thin Wall Core Bit (48-20-6158)
- MILWAUKEE TOOL 7 in. Diamond Premium Wet Core Bit (48-17-3070)
- DIAMOND VANTAGE Core Bit, 2-1/2 x 1-1/4-7 in (02514JWZGH)
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 6 In L (T-410006)
- CHAMPION CUTTING TOOL Carbide Tipped Locksmith Drill (CHA CT705-1/2X6)
- Mk Diamond Products Core Drill Bits