Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 3-1/4"
Mfr # 156357
Zoro # G4415419
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 14 in
- Primary Material Application Concrete; Asphalt
- Maximum Drilling Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 156357
- Zoro # G4415419
- UPC # 092333762441
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 14 in |
Maximum Drilling Depth | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,3-1/4" |
Primary Material Application | Concrete; Asphalt |
Description
Premium Wet Core Bit,Orange,3-1/4 In., 14 in Overall Length, Maximum Drilling Depth 14 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 17mm (BH 17MM)
- DE-STA-CO Toggle Clamp, Horiz, 2.56 In, 10.70 In (235-U)
- CAPRI TOOLS 1/4 in. Double Flaring Tool (CP21110-14)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- PARAGON DIAMOND TOOLS 7/8 X .145 X 5/8-11-7, 24'' Tube Length, Premium Wet Core Bit (CBW-PRE-0.875-24)
- MILWAUKEE TOOL 5" Diamond Wet Core Bit (48-17-2050)
- MILWAUKEE TOOL 2-3/4" Diamond Premium Wet Core Bit (48-17-3027)
- MILWAUKEE TOOL 6 in. Diamond Ultra Wet Core Bit (48-17-5060)
- PARAGON DIAMOND TOOLS 11'' x 210 x 1147 Wet Core Bit (CBW-11)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/2 x 5/8-11 in (01511H2DZGH)
- PARAGON DIAMOND TOOLS 8'' x .187 x 1-1/4-7 Wet Core Bit (CBW-8)
- Mk Diamond Products Drill Bits