Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 2"
Mfr # 156352
Zoro # G4415461
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 14 in
- Maximum Drilling Depth 14 in
- Primary Material Application Concrete; Asphalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 156352
- Zoro # G4415461
- UPC # 092333762397
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 14 in |
Maximum Drilling Depth | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,2" |
Primary Material Application | Concrete; Asphalt |
Description
Premium Wet Core Bit,Orange,2 In., 14 in Overall Length, Maximum Drilling Depth 14 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- MALCO Aviation Snip, Left, 10 in, Fine Blanked Hardened Alloy Steel (M2001)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/4-7 UNC (403355)
- NACHI Fractional HSS Drill Set - S29 - 1/16in To 1/2in By 64ths (3599021)
- MILWAUKEE TOOL 2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4020)
- BOSCH Core Adapter, 18in., SDS Max (CAM018)
- MILWAUKEE TOOL 4-1/2" Diamond Premium Wet Core bit (48-17-3045)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5430)
- DEWALT Drill Bit, Carbide, DI+, 1/2 In. (00397SD-PWR)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-2.5)
- MILWAUKEE TOOL 4" Diamond Wet Core Bit (48-17-2040)
- Mk Diamond Products Core Drill Bits