Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 16"
Mfr # 170052
Zoro # G4415251
Free Shipping & Returns
Not eligible for select promotions
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 170052
- Zoro # G4415251
- UPC # 092333944267
- Country of Origin China
- Category Core Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,16" |
Description
Premium Wet Core Bit,Orange,16 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 781 Genesis 24" Magnetic Box Level (781-PM-24)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- DAYTON Foot Shear, 16 Ga, 52 In (13W878)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X45)
- MILWAUKEE TOOL 9 in. Diamond Premium Wet Core Bit (48-17-3090)
- MILWAUKEE TOOL 2" Diamond Premium Wet Core Bit (48-17-3020)
- DEWALT 3" x 4" Core Bit Body (DW5903)
- MILWAUKEE TOOL 3 in. Diamond Ultra Wet Core Bit (48-17-5030)
- MILWAUKEE TOOL 4 in. Diamond Ultra Dry Core Bit (48-17-0140)
- DIAMOND VANTAGE Core Bit, Dry, 5 x 5/8-11 in (05012H2DZGH)
- BOSCH 3-1/4 In. Rotary Hammer Core Bit 2 Pc. (HC7504)
- Mk Diamond Products Core Drill Bits