Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 10"
Mfr # 156370
Zoro # G4415288
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wet or Dry Application Wet
- Core Diameter 10 in
- Primary Material Application Concrete
- Shank Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 156370
- Zoro # G4415288
- UPC # 092333762564
- Country of Origin China
- Category Core Drill Bits
Dimensions
Core Diameter | 10 in |
Shank Diameter | 1 1/4 in |
Shank Thread Size | 1 1/4-7 |
Maximum Drilling Depth | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,10" |
Wet or Dry Application | Wet |
Primary Material Application | Concrete |
Description
Premium Wet Core Bit,Orange,10 In., 10 in, Maximum Drilling Depth 14 in, 1 1/4 in Shank Diameter, 1 1/4-7 Shank Thread Size
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D PBG1221-4 Polyblend Linen Sanded Repair Grout (176001)
- BIG HORN 2pc Precision Steel Square Set (19274)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 5.5 x 160 mm (48-20-8018)
- DRILL AMERICA #7 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 4" (48-20-5055)
- MILWAUKEE TOOL 3-9/16 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5428)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- PARAGON DIAMOND TOOLS 1 1/2" Zig-Zag Turbo Wet Core Bit (CBWZZ1.5)
- DEWALT 2" x 4" Core Bit Body (DW5901)
- DIAMOND VANTAGE Wet Asphalt Core Bit, 16 3/4 in, 4 1/4 in (04214JWHAX2)
- DEWALT Drill Bit, Carbide, DI+, 3/8 In. (00391SD-PWR)
- Mk Diamond Products Drill Bits