Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 1-3/4"
Mfr # 156351
Zoro # G4415470
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 14 in
- Maximum Drilling Depth 14 in
- Primary Material Application Concrete; Asphalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 156351
- Zoro # G4415470
- UPC # 092333762380
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 14 in |
Maximum Drilling Depth | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,1-3/4" |
Primary Material Application | Concrete; Asphalt |
Description
Premium Wet Core Bit,Orange,1-3/4 In., 14 in Overall Length, Maximum Drilling Depth 14 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 1/4" Drive 12 Point Deep SAE Socket Set (80309D)
- HULTAFORS TOOLS Pry Bar Aluminum, with Pinch Point-59 (A 1500 SB)
- STANLEY Staple Gun, Electric, 7-1/2"L, 1/2" Crown W (TRE550Z)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 3/32 (C19162)
- DIAMOND VANTAGE Core Bit, 1-3/4 in. L., 5/8-11 Thread (S-01712HDSBSLX4)
- BOSCH Spline Core Bit, 2-1/4in., Spline (HC8017)
- PARAGON DIAMOND TOOLS 8'' x .187 x 1-1/4-7 Wet Core Bit (CBW-8)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005)
- MILWAUKEE TOOL 1-1/2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5400)
- HUSQVARNA Wet Coring Bit, 1 1/2 In, 14 In D, 5/8-11 (Banner-1.5)
- MILWAUKEE TOOL 2" Pre-Stressed Diamond Wet Core Bit (48-17-1020)
- Mk Diamond Products Drill Bits