Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 1-1/8"
Mfr # 204011
Zoro # G4415525
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wet or Dry Application Wet
- Core Diameter 1 1/8 in
- Shank Diameter 5/8 in
- Shank Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 204011
- Zoro # G4415525
- UPC # 092333714938
- Country of Origin China
- Category Core Drill Bits
Dimensions
Core Diameter | 1 1/8 in |
Shank Diameter | 5/8 in |
Shank Thread Size | 5/8-11 |
Maximum Drilling Depth | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,1-1/8" |
Wet or Dry Application | Wet |
Primary Material Application | Concrete |
Description
Premium Wet Core Bit,Orange,1-1/8 In., 1 1/8 in, Maximum Drilling Depth 14 in, 5/8 in Shank Diameter, 5/8-11 Shank Thread Size
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL All-in-One Package Opener (412407)
- WRIGHT TOOL 1/4" Drive SAE, 25 pcs (223)
- SUNEX 1/2" Dr. 1-1/4" Jumbo Crowfoot Wrench (97740A)
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E296)
- MILWAUKEE TOOL SDS+ CORE 4"X2" (48-20-5245)
- BOSCH SDS Max Core Bit W/Shank, 6 In, 17 L (HC8595)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- BOSCH SDS Max (R) Core Bit W/Shank, 1 3/4 In, 22 L (HC8506)
- DIAMOND VANTAGE Core Bit, 1-1/4 x 1-1/4-7 in (01212JWZGH)
- MILWAUKEE TOOL 7-1/2" Extension for Small SDS Plus Thin Wall Core Bits (48-95-6070)
- MILWAUKEE TOOL 5/8"-11 6-Slot Core Bit Adapter (48-17-6002)
- Mk Diamond Products Drill Bits