Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 1"
Mfr # 156348
Zoro # G4415531
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 156348
- Zoro # G4415531
- UPC # 092333762359
- Country of Origin China
- Category Core Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,1" |
Description
Premium Wet Core Bit,Orange,1 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Engineers Hammer, 2-1/2 lbs., 14 In L (PR25FG)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 81 8 SBA)
- OSG Spiral Point Tap, Plug 3 Flutes (1230200)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09122)
- MILWAUKEE TOOL 1-1/4 in. Diamond Ultra Dry Core Bit (48-17-0112)
- RUKO TOOLS Annular Cutter, Fractional Inch (108673F)
- PARAGON DIAMOND TOOLS 1'' x 24'' Tube Length Wet Core Bit (CBW-1-24)
- MILWAUKEE TOOL 1-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4015)
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- EAGLE TAPTEK CUTTING TOOLS 7/8 in X 1-1/4-7 CORE DRILL WET (CDW-8750-1-1/4-7)
- BOSCH Spline Core Bit, 2-5/8in., Spline (HC8026)
- Mk Diamond Products Drill Bits