Shop All Core Drill Bits
Mk Diamond Products
Premium Wet Core Bit, Orange, 1-1/2"
Mfr # 156350
Zoro # G4415498
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 14 in
- Primary Material Application Concrete; Asphalt
- Maximum Drilling Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 156350
- Zoro # G4415498
- UPC # 092333762373
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 14 in |
Maximum Drilling Depth | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Premium Wet Core Bit,Orange,1-1/2" |
Primary Material Application | Concrete; Asphalt |
Description
Premium Wet Core Bit,Orange,1-1/2 In., 14 in Overall Length, Maximum Drilling Depth 14 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 5/32" TG100 Collets (334429N)
- MAYHEW SELECT Pin Punch, 5-3/4in L, 1/4in Tip, Steel (71005)
- PROTO Punch and Chisel Set, 12 Pieces (J2S2)
- CDI CDI Torque Wrench, 3/8"Dr, 150-1000in.-lb., 16" (10002MRMH)
- MILWAUKEE TOOL Guide Plate for 2" Thin Wall Core Bit (48-20-6157)
- MILWAUKEE TOOL 2-1/2" Diamond Wet Core Bit (48-17-2025)
- BOSCH Core Bit, 1-7/8 In (T3914SC)
- MILWAUKEE TOOL 5" Pre-Stressed Diamond Wet Core Bit (48-17-1050)
- MILWAUKEE TOOL 3-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1035)
- MILWAUKEE TOOL 3-1/2 in. Diamond Ultra Dry Core Bit (48-17-0135)
- PEARL P5 Dry Core Bit 1 1/2 in. Diameter 5/8 in.-11 (HB112RA5)
- Mk Diamond Products Core Drill Bits