Shop All Diamond Saw Blades
Mk Diamond Products
Plank Kutter, 7" x 0.080" x DM-5/8
Mfr # 156994
Zoro # G4415111
Not eligible for select promotions
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 156994
- Zoro # G4415111
- UPC # 092333769419
- Country of Origin Thailand
- Category Diamond Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Plank Kutter,7" x 0.080" x DM-5/8 |
Description
Plank Kutter,7 In. x 0.080 In. x DM-5/8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cant Saw File, Std Cut, Triangular, 10 In L (10Z679)
- ZORO SELECT Riveter Jaw, 2 Pc, Univrsl, For 5TUW8, PR (5PXA3)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-187511)
- EKLIND Ergonomic 7/32" Tip Size, 9 in Long (61914)
- OLSON SAW BLADE BAND 64.5X1/2"" 14T (HB71764DB)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- DIABLO 7 in. D Diamond Masonry Cut-Off Disc (DMADT0700)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (HI10-16)
- OX TOOLS Ultimate Metal Cutting 4.5" Vacuum Brazed Diamond Blade (OX-UMC-4.5)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 7)
- Mk Diamond Products Diamond Saw Blades