Shop All Diamond Saw Blades
Mk Diamond Products
Plank Kutter, 4" x 0.080" x 20mm-5/8
Mfr # 156993
Zoro # G4415148
Not eligible for select promotions
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 156993
- Zoro # G4415148
- UPC # 092333769402
- Country of Origin Thailand
- Category Diamond Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Plank Kutter,4" x 0.080" x 20mm-5/8 |
Description
Plank Kutter,4 In. x 0.080 In. x 20mm-5/8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Squeegee Head w/Threaded Handle B, 18 (GG223-01)
- PICA Pocket with Classic Universal Graphite Marking Pencil Bundle (505/04)
- WESTWARD Flat File, 12 In, Bastard, Machinists (1NFP3)
- HUSQVARNA Quick Charge Battery Charger 330W (QC330)
- MAKITA Diamond Blade Variety Pk, 7/8 in Arbor Sz (E-12647)
- OX TOOLS Professional Red Superior Diamond Blade (OX-MPSS-14)
- PARAGON DIAMOND TOOLS 20'' x .125 x 1''(20mm)DP All-Cut Multipurpose Diamond Blade (AC-20)
- PARAGON DIAMOND TOOLS 9'' x .100 x UA-7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP9)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-14)
- OX TOOLS Pro 4.5" PC15 Sandwich Tuck Point Blade, 5/8"-7/8" Bore (OX-PCTP-4.5)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534972920)
- Mk Diamond Products Power Saw Blades