Shop All Diamond Saw Blades
Mk Diamond Products
Masonry Blade, 7" x 0.090" x DM-7/8-5/8
Mfr # 168487
Zoro # G4415050
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 168487
- Zoro # G4415050
- UPC # 092333914376
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Masonry Blade,7" x 0.090" x DM-7/8-5/8 |
Description
Masonry Blade,7 In. x 0.090 In. x DM-7/8-5/8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Metric, 12mm Head Sz (05020067001)
- MILWAUKEE TOOL 7/8" TCT Annular Cutter 2" Depth (49-59-4089)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 4)
- ABC HAMMERS 5 lb. Brass Hammer with 12" Fiberglass Handle (ABC5BFB)
- HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. (Banner Black 500 B-R)
- DIABLO SAW BLADE GP 40T X 10"" (D1040A)
- PARAGON DIAMOND TOOLS 4'' x .375 x 7/8-5/8 Crack Chaser (CC-4-375)
- RESCUE 14" X .250 X 1" - 20MM RESCUE/DEMOLITION (RESCUE-14)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- PREMIUM SERIES 36" X .187 X 1" ASPHALT 35-72 HP SAW (AP9036187)
- HUSQVARNA Diamond Saw Blade, 21 hp, 16 in Blade Dia. (582705201)
- Mk Diamond Products Diamond Saw Blades