Shop All Diamond Saw Blades
Mk Diamond Products
Masonry Blade, 4" x 0.080" x 7/8-5/8
Mfr # 168483
Zoro # G4415096
Not eligible for select promotions
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 168483
- Zoro # G4415096
- UPC # 092333914338
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Masonry Blade,4" x 0.080" x 7/8-5/8 |
Description
Masonry Blade,4 In. x 0.080 In. x 7/8-5/8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 39/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X39/64)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461L)
- GREY PNEUMATIC 1/4" Drive Socket Set, 9 pcs (9709G)
- MILWAUKEE TOOL Utility Knife, Retractable 6 1/2 in L (48-22-1515)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Continuous Rim Diamond Blade for Metal (932031)
- FREUD Ferrous Metals Sawblade, 250mm (LU6A08)
- BOSCH 45In Sandwich Tuckpointing Blade (DD4510S)
- PARAGON DIAMOND TOOLS 10'' x 250 Early Entry Blade for Hard Aggregate (P-10-250)
- PARAGON DIAMOND TOOLS 14'' x .125 x 20mm Turbo Segmented for Concrete Blade (TS-14-20)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm)DP Turbo Segmented for Concrete Blade (TS-14)
- DIABLO METAL HS CUTOFF DISC 12"" (DBD120125A01F)
- Mk Diamond Products Power Saw Blades