Shop All Diamond Saw Blades
Mk Diamond Products
Masonry Blade, 4-1/2" x 0.080" x 7/8-5/8
Mfr # 168484
Zoro # G4415087
Not eligible for select promotions
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 168484
- Zoro # G4415087
- UPC # 092333914345
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Masonry Blade,4-1/2" x 0.080" x 7/8-5/8 |
Description
Masonry Blade,4-1/2 In. x 0.080 In. x 7/8-5/8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO MC12N 12 in. Aluminum Combination Snip (MC12N)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Stub, 3/4 (38382)
- EAGLE TOOL US Dirt Auger Switch Bit, 3/4in Dia., 54in L (ETD75054)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.50mm (47337)
- PEARL P5 Thin Mesh Turbo Blade 10 in. 5/8 in.-20mm-7/8 in. Arbor (DIA10TTS)
- GRIP TIGHT TOOLS 4 in. Professional Continuous Rim Tile Cutting Diamond Blade, 3PK (B1507-3)
- DIABLO DIABLO SWBLD 12"" 72T (D1272N)
- PARAGON DIAMOND TOOLS 10'' x 250 Early Entry Blade for Hard Aggregate (P-10-250)
- PARAGON DIAMOND TOOLS 26'' x .160 x 1''DP High-HP Blade for Cured Concrete (35-74HP) (HHCC-26-160)
- MAKITA Diamond Blade Variety Pk, 7/8 in Arbor Sz (E-12647)
- OLSON SAW BLADE BAND 80X3/16"" 10T (FB10080)
- Mk Diamond Products Power Saw Blades