Shop All Diamond Saw Blades
Mk Diamond Products
Masonry Blade, 16" x 0.125" x 1-20mm
Mfr # 168493
Zoro # G4414999
Free Shipping & Returns
Not eligible for select promotions
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 168493
- Zoro # G4414999
- UPC # 092333914437
- Country of Origin Thailand
- Category Diamond Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Masonry Blade,16" x 0.125" x 1-20mm |
Description
Masonry Blade,16 In. x 0.125 In. x 1-20mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/32" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/32)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 02 200 T BKA)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030M)
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- RICHELIEU HARDWARE 10-inch (254 mm) Continuous Rim Turbo Diamond Blade for Metal (934161)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- DEWALT 14" x 3/32" x 1" Diamond Edge Chop Saw Wheel (DW8500)
- PARAGON DIAMOND TOOLS 5'' x 110 x 7858 Rescue Demolition Blade (RSQ-5)
- CENTURY DRILL & TOOL Diamond Saw Blade, 4 in., Turbo Rim (75450)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5 (DBX4541E)
- Mk Diamond Products Power Saw Blades