Shop All Concrete Saws
Mk Diamond Products
Concrete Saw, 24", Self-Propelled
Mfr # 170955
Zoro # G4415936
product price: $12,911.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Not eligible for select promotions
$12,911.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 170955
- Zoro # G4415936
- UPC # 092333964104
- Country of Origin United States
- Category Concrete Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Concrete Saw,24",Self-Propelled |
Description
Concrete Saw,24 In.,Self-Propelled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- DEWALT Angle Grinder, 4 1/2 in, 12,000 RPM, (DWE4011)
- SKIL Worm Drive Circular Saw, Blade Left Side (SPT78MMC-01)
- CDI ELECTRONICS Set of Socket Removal Tools (553-2700)
- FLEX NORTH AMERICA Masonry Saw, Electric, Blade Dia. 5" (CS 40 Wet)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- HUSQVARNA Power Cutter (K1 PACE 14)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692B)
- HUSQVARNA Water Tank System, Use With Power Cutters (599582410)
- MAKITA Power Cutter with Electric Brake, 14 in (GEC01Z)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP High-HP Blade for Cured Concrete (35-74HP) (HHCC-14-125)
- Mk Diamond Products Concrete Saws