Shop All Concrete Saws
Mk Diamond Products
Concrete Saw, 18", Gas Powered
Mfr # 171016
Zoro # G4415918
product price: $2,548.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,548.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 171016
- Zoro # G4415918
- UPC # 092333964623
- Country of Origin China
- Category Concrete Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Concrete Saw,18",Gas Powered |
Description
Concrete Saw,18 In.,Gas Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499824)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (CWRR-716)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiN (1101510005)
- MILWAUKEE TOOL Milwaukee Jig Saw Blade, 9/32 in W, 5-1/4 in L, 24 TPI, Bi-Metal Cutting Edge (48-42-5166)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- USG US Gypsum 384014 Dust Control Compound - 3.75 Quart (164747)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7.7" Cut Depth, 21hp Honda 4-Cycle (FS 520)
- TOMAHAWK POWER 10 Early Entry Concrete Saw (TFS10H)
- HUSQVARNA Water Pump Kit (542206672)
- HUSQVARNA Power Cutter K 535i, Battery-Powered, We (K535I)
- HUSQVARNA 26" Walk-Behind Concrete Flat Saw, 12.5" Cut Depth, 37hp Kohler 4-Cycle (FS 3500 26 G)
- Mk Diamond Products Power Saws