Shop All Concrete Saws
Mk Diamond Products
Concrete Saw, 16", 13 HP
Mfr # 155714
Zoro # G4416021
product price: $7,166.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Not eligible for select promotions
$7,166.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 155714
- Zoro # G4416021
- UPC # 092333752282
- Country of Origin United States
- Category Concrete Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Concrete Saw,16",13 HP |
Description
Concrete Saw,16 In.,13 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO I-Dream Drill Holder, Flanged Shank (7Xd) (ZF0703)
- WILLIAMS Phillips Screwdrvier, 2Pt, 8" Blade #2 Round (SDP-2-8)
- VAUGHAN 18 Inch Pry Crow Bar with Nail Puller and Curved Handle (050003)
- WESTWARD Alloy Steel Die 1-1/2In W, 5/16-18 UNC (CCT1060-87)
- MAKITA 14" SJS™ Angle Cutter with 14" Diamond Blade (4114X)
- HUSQVARNA 18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle (FS 400)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- MAKITA Pressurized Water Tank, 2.6 gal. (988-394-610)
- MAKITA Power Cutter with Electric Brake, 14 in (GEC01Z)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7" Cut Depth, 11.0hp Honda 4-Cycle (FS 513)
- HUSQVARNA 24" Walk-Behind Concrete Flat Saw, 9.7" Cut Depth, 20.8hp Honda 4-Cycle (FS 524)
- Mk Diamond Products Power Saws