Shop All Coring Drills & Accessories
Mk Diamond Products
Combination Tilt Drill Stand, 4.8HP, 20A
Mfr # 158645
Zoro # G4415577
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,750.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 158645
- Zoro # G4415577
- UPC # 092333790833
- Country of Origin United States
- Category Coring Drills & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Tilt Drill Stand,4.8HP,20A |
Description
Combination Tilt Drill Stand,4.8HP,20A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/32" x 4" Multi Material Drill Bit (DWA56104)
- XCELITE Xcelite Pliers (DN54GVN)
- WARNER 3" Easy Reachâ„¢ Scraper w/Threaded Handle, Stainless Steel Blade, .060" (398)
- HASSAY SAVAGE CO Keyway Broach Shim, 1/4 In, III, T .062 In (22256)
- CS UNITEC Diamond Core Drill, 3-spd, 6in dia max (END 130/3.1 PO)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- PARAGON DIAMOND TOOLS 1/2'' Shank to 5/8-11 Male Adapter (AD-5812)
- JONARD TOOLS Hsc-625 & Hc-625 Replacement Coring Bit (HCB-625)
- HUSQVARNA Coring Drill Stand for 6PEV2 Drill (DS 250)
- PARAGON DIAMOND TOOLS 5/8-11 Female to 1-1/4''-7 Male Adapter (AD-58-125)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- Mk Diamond Products Coring Drills & Accessories