Shop All Coring Drills & Accessories
Mk Diamond Products
Combination Drill Stand, 4.8 HP, 20A
Mfr # 157448
Zoro # G4415638
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,604.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 157448
- Zoro # G4415638
- UPC # 092333774888
- Country of Origin United States
- Category Coring Drills & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Combination Drill Stand,4.8 HP,20A |
Description
Combination Drill Stand,4.8 HP,20A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Double Square, 6 In, 2 Pc (13C)
- PROTO 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (J5434H)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 3" (231060GR)
- ALLWAY 3-EDGE SCRPR BLD 1"" (CB10)
- CS UNITEC Wet Diamond Core Drill, 2-5/8in dia max (END 1550 P)
- HUSQVARNA Handheld Coring Drill, 120VAC, 13.0A, 6" (DM220)
- MILWAUKEE TOOL Vacuum Pump Assembly (49-50-0200)
- JONARD TOOLS Hsc-625 & Hc-625 Replacement Coring Bit (HCB-625)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- MILWAUKEE TOOL SDS-Plus Core Centering Bit (48-20-3580)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- Mk Diamond Products Power Drills