Shop All Concrete Saws
Mk Diamond Products
Block Saw, 460V, 3-Phase, 20", 7-1/2 HP
Mfr # 160642
Zoro # G4415796
product price: $8,219.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$8,219.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 160642
- Zoro # G4415796
- UPC # 092333814362
- Country of Origin United States
- Category Concrete Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Block Saw,460V,3-Phase,20",7-1/2 HP |
Description
Block Saw,460V,3-Phase,20 In.,7-1/2 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR4)
- PROTO 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (J6906H)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4530CLR-200)
- DRILL AMERICA m1.8x.35 Carbon Steel Hex Die (DWTMHX1.8X.35)
- FEIN Electric Hacksaw, 2-3/8 In.Stroke, 24 In. (ASTXE 649)
- HUSQVARNA Water Pump Kit (542206672)
- MAKITA Power Cutter with Electric Brake, 14 in (GEC01Z)
- DEWALT 4-3/8" Wet/Dry Handheld Tile cutter (DWC860W)
- HUSQVARNA Water Tank System, Use With Power Cutters (599582410)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm)DP Green Concrete Blade (GC-14)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- Mk Diamond Products Concrete Saws