Shop All Concrete Saws
Mk Diamond Products
Block Saw, 460V, 3-Phase, 20", 5HP
Mfr # 160637
Zoro # G4415848
product price: $7,339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$7,339.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 160637
- Zoro # G4415848
- UPC # 092333814300
- Country of Origin United States
- Category Concrete Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Block Saw,460V,3-Phase,20",5HP |
Description
Block Saw,460V,3-Phase,20 In.,5HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2"x1/2"x1-1/2"x3-1/2" (C75188)
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- STANLEY FATMAX® Multi-Purpose Saw (20-220)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP High-HP Blade for Cured Concrete (35-74HP) (HHCC-14-125)
- MAKITA Brushless Cordless Power Cutter Kit, 9 (XEC01Z)
- EVOLUTION 12" Electric Concrete Saw (R300DCT)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7.7" Cut Depth, 21hp Honda 4-Cycle (FS 520)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- USG US Gypsum 384014 Dust Control Compound - 3.75 Quart (164747)
- Mk Diamond Products Concrete Saws