Shop All Concrete Saws
Mk Diamond Products
Block Saw, 460V, 3-Phase, 14", 7-1/2 HP
Mfr # 160642-14
Zoro # G4415805
product price: $8,019.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$8,019.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 160642-14
- Zoro # G4415805
- UPC # 092333841214
- Country of Origin United States
- Category Concrete Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Block Saw,460V,3-Phase,14",7-1/2 HP |
Description
Block Saw,460V,3-Phase,14 In.,7-1/2 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (J5408MH)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BM-613)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver (Tool Only) (2903-20)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- HUSQVARNA Power Cutter (K1 PACE 14)
- TOMAHAWK POWER 6" Early Entry Concrete Saw Green Joint Saw with 5.5HP Honda Engine (TFS6H)
- SKIL Walk Behind Concrete Saw, 7" dia. Blade (SPT79A-10)
- FEIN Electric Hacksaw, 2-3/8 In.Stroke, 24 In. (ASTXE 649)
- SKIL Circular Worm Drive Saw, 7" Blade Dia. (SPT79-00)
- MAKITA Power Cutter with Electric Brake, 14 in (GEC01Z)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692B)
- Mk Diamond Products Power Saws