Shop All Concrete Saws
Mk Diamond Products
Block Saw, 460V, 3-Phase, 14", 5HP
Mfr # 160637-14
Zoro # G4415857
product price: $7,742.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,742.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 160637-14
- Zoro # G4415857
- UPC # 092333841191
- Country of Origin United States
- Category Concrete Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Block Saw,460V,3-Phase,14",5HP |
Description
Block Saw,460V,3-Phase,14 In.,5HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Handle w/Handle Clamp, 54 ft. (GG014-04)
- WESTWARD Floor Scraper, Stiff, 8", Carbon Steel (13P504)
- LEVEL 5 TOOLS Professional Mixer, 32", Carbon Steel (5-292)
- SUPERIOR PARTS Aftermarket Head Valve Washer Fits Max CN55 (CN55A2-14) (SP CN37409)
- HUSQVARNA K970Iii Power Cutter, 14 in. (K970 14)
- HUSQVARNA Power Cutter (K1 PACE 14)
- HUSQVARNA 16" Rail Power Cutter/Saw, 5.7" Cut Depth, Wet/Dry, 7.8hp 2-Cycle (K1270 Rail)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP High-HP Blade for Cured Concrete (35-74HP) (HHCC-14-125)
- HUSQVARNA 18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle (FS 400)
- HUSQVARNA 14" Fire Rescue Saw, 5" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970Rescue)
- CHICAGO PNEUMATIC SHEAR PISTOL 18 GA CUT (CP785S)
- Mk Diamond Products Concrete Saws